014L0187
Danfoss Electronics Sight Glasses

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

014L0187

Danfoss Electronics Sight Glasses

014L0187

Danfoss Electronics Sight Glasses
Sight Glass, SGP 22S N
MFG Item Number
014L0187
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sight Glasses, Series
Item #
014L0187
Sight Glass, SGP 22S N

Series Information

Specifications

Specifications
Manufacturer Part Number 014L0187
Manufacturer Danfoss Electronics
Family Series Danfoss Electronics Sight Glasses
Description Sight Glass, SGP 22S N
Size 1-1/8
Window Type Single Window
Maximum Pressure 754 psig
Connection Type Solder
Indicator Moisture Indicator
Composition Metallic
Body Material Brass
Approvals cULus
Operating Temperature 175 °F
Net Weight 0.825 lbs
Gross Weight 0.86 lbs