Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
014Q307-0019 Bison Gear & Engineering Gearmotors, VWDIR20 Split Phase Series, Gearmotor, 1/4HP, 90RPM, 115V
MFG Item Number
014Q307-0019
014Q307-0019 Bison Gear & Engineering Gearmotors, VWDIR20 Split Phase Series, Gearmotor, 1/4HP, 90RPM, 115V
MFG Item Number
014Q307-0019
This item cannot be canceled or returned
Description
Gearmotors, VWDIR20 Split Phase Series
Gearmotor, 1/4HP, 90RPM, 115V
VWDIR20 Split Phase Series Information
- Split Phase Motor
- Grease Lubrication
- Hardened Steel Shafts
The VWDIR20 offers up to 600 in‑lbs of torque. The Gearmotors have precision machined die cast aluminum housing and porous bronze sleeve bearings.
Specifications
Specifications
| Manufacturer Part Number |
014Q307-0019 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
VWDIR20 Split Phase |
| Family Series |
Bison Gear & Engineering Gearmotors, VWDIR20 Split Phase Series |
| Description |
Gearmotor, 1/4HP, 90RPM, 115V |
| Output Speed |
90 RPM |
| Ratio |
19:1 |
| Nominal Ratio (:1) |
19 |
| Nominal Torque |
150 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
1/4 hp |
| Phase |
1 |
| AC Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
4.1 A |
| Enclosure |
Open |
| Bearing Type |
Ball |
| Net Weight |
0 lbs |
| Gross Weight |
22 lbs |
014Q307-0019
Bison Gear & Engineering Gearmotors, VWDIR20 Split Phase Series