Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
014Q407-0028 Bison Gear & Engineering Gearmotors, VWDIR40 Split Phase Series, Gearmotor, 1/2HP, 62RPM, 115V
MFG Item Number
014Q407-0028
014Q407-0028 Bison Gear & Engineering Gearmotors, VWDIR40 Split Phase Series, Gearmotor, 1/2HP, 62RPM, 115V
MFG Item Number
014Q407-0028
This item cannot be canceled or returned
Description
Gearmotors, VWDIR40 Split Phase Series
Gearmotor, 1/2HP, 62RPM, 115V
VWDIR40 Split Phase Series Information
Specifications
Specifications
| Manufacturer Part Number |
014Q407-0028 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
VWDIR40 Split Phase |
| Family Series |
Bison Gear & Engineering Gearmotors, VWDIR40 Split Phase Series |
| Description |
Gearmotor, 1/2HP, 62RPM, 115V |
| Output Speed |
62 RPM |
| Ratio |
28:1 |
| Nominal Ratio (:1) |
28 |
| Nominal Torque |
400 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
1/2 hp |
| Phase |
1 |
| AC Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
8.33 A |
| Enclosure |
Open |
| Bearing Type |
Ball |
| Net Weight |
0 lbs |
| Gross Weight |
33 lbs |
014Q407-0028
Bison Gear & Engineering Gearmotors, VWDIR40 Split Phase Series