01500215Z
Littelfuse Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01500215Z

Littelfuse Fuseblocks & Holders

01500215Z

Littelfuse Fuseblocks & Holders
215 INLINE FUSE HOLDER
Item Number
01500215Z
MFG Item Number
150215
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuseblocks & Holders, Series
Item #
01500215Z
215 INLINE FUSE HOLDER

Series Information

Specifications

Specifications
Manufacturer Part Number 150215
Manufacturer Littelfuse
Family Series Littelfuse Fuseblocks & Holders
Description 215 INLINE FUSE HOLDER. Twist-Lock In-Line Holders for 3AG/AB Fuses.
Current Rating 10 A
Voltage 300 V
Fuse Type Miniature
Fuse Size 0.2 "
Connection Type Wire Leads
Mounting Free Hanging
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Net Weight 0 lbs
Gross Weight 0 lbs