0151-09M
Greenlee Hand Tools, 151 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0151-09M Greenlee Hand Tools, 151 Series, PLIERS,SIDE CUTTERS-9in. MOLDED (P

MFG Item Number
0151-09M

0151-09M Greenlee Hand Tools, 151 Series, PLIERS,SIDE CUTTERS-9in. MOLDED (P

MFG Item Number
0151-09M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, 151 Series
Item #
0151-09M
PLIERS,SIDE CUTTERS-9in. MOLDED (P

151 Series Information

  • Laser Hardened Cutting Knives Keep Edge and Last Longer Than Induction Hardened Knives Designed To Provide Long Life Even When Cutting Hardened Wire, ACSR, Screws, Bolts And Nails
  • Tempered Handles Help To Absorb the 'Snap' and Reduce Fatigue When Cutting Through Hardened Wire, Bolts and Screws
  • Forged From Chrome Vanadium Steel for Greater Strength and Long Life of the Whole Pliers
  • High Leverage Design Provides Greater Cutting Power Than Standard Pliers Design
  • Exceeds ASME/ANSI Specifications
  • Molded or Dipped Grip

Specifications

Specifications
Manufacturer Part Number 0151-09M
Manufacturer Greenlee
Product Series 151
Family Series Greenlee Hand Tools, 151 Series
Description PLIERS,SIDE CUTTERS-9in. MOLDED (P
Type Linemans Pliers
Number of Pieces 1
Length 9 "
Application General Purpose
Insulated No
Approvals ANSI, ASME
Comments High Leverage
Net Weight 1.2 lbs
Gross Weight 1.2 lbs