Series Information
| Manufacturer Part Number | 01512ET3Y180L-W22 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 15kW 1200 3 60/50 460V, J2 |
| Type | IEC Metric Motors |
| Horsepower | 20 hp |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 180FRL |
| AC Voltage | 380 VAC |
| Nominal Voltage | 380 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 24.7 A |
| Service Factor | 1.25 |
| Composition | Cast Iron |
| Net Weight | 470.688 lbs |
| Gross Weight | 470.688 lbs |