01518AT3ECT254T-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01518AT3ECT254T-W22

WEG Electric Motors

01518AT3ECT254T-W22

WEG Electric Motors
15HP 1800 3 60 208-230/460V, J2
MFG Item Number
01518AT3ECT254T-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
01518AT3ECT254T-W22
15HP 1800 3 60 208-230/460V, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 01518AT3ECT254T-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 15HP 1800 3 60 208-230/460V, J2
Type General Purpose
Horsepower 15 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 254T
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Air Over
Mounting Foot Mount
Current Rating 18 A
Service Factor 1.25
Composition Cast Iron
Net Weight 285.096 lbs
Gross Weight 285.096 lbs