01518OT3E254JP-S

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
01518OT3E254JP-S WEG Electric Motors, 15HP 1800 3 60 208-230/460, J2
MFG Item Number
01518OT3E254JP-S

01518OT3E254JP-S WEG Electric Motors, 15HP 1800 3 60 208-230/460, J2

MFG Item Number
01518OT3E254JP-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
01518OT3E254JP-S
15HP 1800 3 60 208-230/460, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 01518OT3E254JP-S
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 15HP 1800 3 60 208-230/460, J2
Type General Purpose
Horsepower 15 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 254/6JP
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Drip Proof
Mounting Foot Mount
Current Rating 18.3 A
Service Factor 1.15
Composition Cast Iron
Net Weight 228.164 lbs
Gross Weight 228.164 lbs