Series Information
| Manufacturer Part Number | 01518XT3E254TC |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 3Ph 230/460//380 V 60//50 Hz IC411 Cl I Div I Gr C,D-T3C Cl II Div I Gr F, G-T3C |
| Type | Explosion Proof |
| Horsepower | 15 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 254TC |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 18.4 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 353.901 lbs |
| Gross Weight | 353.901 lbs |