01526EP3PCT286VF1-W2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01526EP3PCT286VF1-W2

WEG Electric Motors

01526EP3PCT286VF1-W2

WEG Electric Motors
15/3.75HP 1200/600 3 60 200V, J2
MFG Item Number
01526EP3PCT286VF1-W2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
01526EP3PCT286VF1-W2
15/3.75HP 1200/600 3 60 200V, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 01526EP3PCT286VF1-W2
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 15/3.75HP 1200/600 3 60 200V, J2
Type General Purpose
Horsepower 15 hp
Speed 600 RPM
RPM 600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 286T
AC Voltage 200 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 41.4 A
Service Factor 1.15
Composition Cast Iron
Net Weight 522.702 lbs
Gross Weight 522.702 lbs