0153-01C
Greenlee Driver Tools, 0153-01C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0153-01C

Greenlee Driver Tools, 0153-01C Series

0153-01C

Greenlee Driver Tools, 0153-01C Series
SCREWDRIVER SET,5 PC (POP)
MFG Item Number
0153-01C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Driver Tools, 0153-01C Series
Item #
0153-01C
SCREWDRIVER SET,5 PC (POP)

0153-01C Series Information

  • Handle Marked for Easy Identification of Screwdriver Size, Type and Length
  • Strong, Durable Black Phosphate Tips Prevent Chipping of Plating
  • Precision‑Machined Tips for Accurate Fastener Contact
  • Cushion Grip Handle for Extra Comfort and Torque
  • High‑Grade, Rust Resistant, Chrome‑Plated Finish
  • Heavy‑Duty Construction for Longer Life
  • Exceeds ASME/ANSI Specifications
  • Note: This Is Not an Insulated Tool

Contents:
  • 3/16" x 6" Cabinet
  • 1/4" x 4" Keystone
  • 1/4" x 6" Cabinet
  • 5/16" x 6" Keystone
  • #2 x 4" Phillips

  • Specifications

    Specifications
    Manufacturer Part Number 0153-01C
    Manufacturer Greenlee
    Product Series 0153-01C
    Family Series Greenlee Driver Tools, 0153-01C Series
    Description SCREWDRIVER SET,5 PC (POP)
    Number of Pieces 5
    Driver Type Phillips, Slotted
    Net Weight 1.7 lbs
    Gross Weight 1.7 lbs