0153-23C
Greenlee Driver Tools, Heavy Duty Cabinet Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0153-23C

Greenlee Driver Tools, Heavy Duty Cabinet Series

0153-23C

Greenlee Driver Tools, Heavy Duty Cabinet Series
SCREWDRIVER,FLAT BLADE CAB 3/16X
MFG Item Number
0153-23C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Driver Tools, Heavy Duty Cabinet Series
Item #
0153-23C
SCREWDRIVER,FLAT BLADE CAB 3/16X

Heavy Duty Cabinet Series Information

  • Handle Marked for Easy Identification of Screwdriver Size, Type and Length
  • Strong, Durable Black Phosphate Tips Prevent Chipping of Plating
  • Precision‑Machined Tips for Accurate Fastener Contact
  • Narrow Cabinet Tip for Limited Access Applications
  • Cushion Grip Handle for Extra Comfort and Torque
  • Exceeds ASME/ANSI Specifications
  • Note: This Is Not an Insulated Tool

Specifications

Specifications
Manufacturer Part Number 0153-23C
Manufacturer Greenlee
Product Series Heavy Duty Cabinet
Family Series Greenlee Driver Tools, Heavy Duty Cabinet Series
Description SCREWDRIVER,FLAT BLADE CAB 3/16X
Tip Size 3/16 "
Shaft Type Round
Tip Style Cabinet
Shaft Diameter 0.187 "
Length 8 "
Insulated No
Approvals ASME, ANSI
Net Weight 0.21 lbs
Gross Weight 0.21 lbs