0153-32C
Greenlee Driver Tools, Stubby Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0153-32C Greenlee Driver Tools, Stubby Series, SCREWDRIVER,PHILLIPS #2 1/4in.X1 1

MFG Item Number
0153-32C

0153-32C Greenlee Driver Tools, Stubby Series, SCREWDRIVER,PHILLIPS #2 1/4in.X1 1

MFG Item Number
0153-32C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Driver Tools, Stubby Series
Item #
0153-32C
SCREWDRIVER,PHILLIPS #2 1/4in.X1 1

Stubby Series Information

  • Handle Marked for Easy Identification of Screwdriver Size, Type and Length
  • Strong, Durable Black Phosphate Tips Prevent Chipping of Plating
  • Precision‑Machined Tips for Accurate Fastener Contact
  • Cushion Grip Handle for Extra Comfort and Torque
  • Exceeds ASME/ANSI Specifications
  • Note: This Is Not an Insulated Tool

Specifications

Specifications
Manufacturer Part Number 0153-32C
Manufacturer Greenlee
Product Series Stubby
Family Series Greenlee Driver Tools, Stubby Series
Description SCREWDRIVER,PHILLIPS #2 1/4in.X1 1
Tip Size #2
Shaft Type Round
Tip Style Phillips
Shaft Diameter 0.228 "
Length 1-1/2 "
Insulated No
Approvals ASME, ANSI
Net Weight 0.15 lbs
Gross Weight 0.15 lbs