0153-33C
Greenlee Driver Tools, Heavy Duty Phillips Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0153-33C

Greenlee Driver Tools, Heavy Duty Phillips Series

0153-33C

Greenlee Driver Tools, Heavy Duty Phillips Series
SCREWDRIVER,PHILLIPS #2 1/4in.X4in.
MFG Item Number
0153-33C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Driver Tools, Heavy Duty Phillips Series
Item #
0153-33C
SCREWDRIVER,PHILLIPS #2 1/4in.X4in.

Heavy Duty Phillips Series Information

  • Handle Marked for Easy Identification of Screwdriver Size, Type and Length
  • Strong, Durable Black Phosphate Tips Prevent Chipping of Plating
  • Precision‑Machined Tips for Accurate Fastener Contact
  • Cushion Grip Handle for Extra Comfort and Torque
  • Exceeds ASME/ANSI Specifications
  • Note: This Is Not an Insulated Tool

Specifications

Specifications
Manufacturer Part Number 0153-33C
Manufacturer Greenlee
Product Series Heavy Duty Phillips
Family Series Greenlee Driver Tools, Heavy Duty Phillips Series
Description SCREWDRIVER,PHILLIPS #2 1/4in.X4in.
Tip Size #2
Shaft Type Round
Tip Style Phillips
Shaft Diameter 0.228 "
Length 4 "
Insulated No
Approvals ASME, ANSI
Net Weight 0.25 lbs
Gross Weight 0.25 lbs