Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
0153-46T
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
0153-46T |
| Manufacturer |
Greenlee |
| Family Series |
Greenlee Driver Tools |
| Description |
Torque Driver |
| Tip Size |
#1, #2, 1/2 ", 1/4 ", 11/32 ", 3/16 ", 3/8 ", 5/16 ", 7/16 " |
| Shaft Type |
Round |
| Tip Style |
Hex, Phillips, Slotted, Square |
| Net Weight |
3.09 lbs |
| Gross Weight |
3.09 lbs |
0153-46T
Greenlee Driver Tools