01536ET3E215TC-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01536ET3E215TC-W22

WEG Electric Motors

01536ET3E215TC-W22

WEG Electric Motors
Motor, 15HP, 3600 RPM, 215TC Frame
MFG Item Number
01536ET3E215TC-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
01536ET3E215TC-W22
Motor, 15HP, 3600 RPM, 215TC Frame

Series Information

Specifications

Specifications
Manufacturer Part Number 01536ET3E215TC-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description Motor, 15HP, 3600 RPM, 215TC Frame 208-230/460V
Type General Purpose
Horsepower 15 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 215TC
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 17 A
Service Factor 1.25
Composition Cast Iron
Net Weight 201.848 lbs
Gross Weight 201.848 lbs