Series Information
| Manufacturer Part Number | 01536ET3E254T-S |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 15HP 3600 3 60 208-230/460, J2 |
| Type | General Purpose |
| Horsepower | 15 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 254/6T |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 17.4 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 210.245 lbs |
| Gross Weight | 210.245 lbs |