Series Information
| Manufacturer Part Number | 01536ET3E254T-W22 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | MOTOR, 15HP, 3600, 3PH, 254T, TEFC 230/460 |
| Type | General Purpose |
| Horsepower | 15 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 254T |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 17.2 A |
| Service Factor | 1.25 |
| Composition | Cast Iron |
| Net Weight | 291.078 lbs |
| Gross Weight | 291.078 lbs |