Series Information
| Manufacturer Part Number | 01536ET3H254TF2-W22 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 15HP 3600 3 60 575V, J2 |
| Type | General Purpose |
| Horsepower | 15 hp |
| Kilowatts | 11.2 kW |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 324T |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 13.8 A |
| Service Factor | 1.25 |
| Inverter Duty | No |
| Motor Type | Foot Mount |
| Composition | Cast Iron |
| Bearing Type | Double Sealed |
| Shaft Diameter | 2.13 " |
| Overload Protection | None |
| Length | 29.62 " |
| Approvals | cCSAus, cULus |
| Net Weight | 270.596 lbs |
| Gross Weight | 270.596 lbs |