01536OP3VFP215TC-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01536OP3VFP215TC-S

WEG Electric Motors

01536OP3VFP215TC-S

WEG Electric Motors
15HP 3600 3 60 200/400, J2
MFG Item Number
01536OP3VFP215TC-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
01536OP3VFP215TC-S
15HP 3600 3 60 200/400, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 01536OP3VFP215TC-S
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 15HP 3600 3 60 200/400, J2
Type General Purpose
Horsepower 15 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 213/5TC
AC Voltage 200 VAC
Enclosure Drip Proof
Mounting Foot Mount
Current Rating 20.2 A
Service Factor 1.15
Composition Cast Iron
Net Weight 134.356 lbs
Gross Weight 134.356 lbs