Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
01536OT3V215JM-S
15HP 3600 3 60 200/400, J2
MFG Item Number
01536OT3V215JM-S
This item cannot be canceled or returned
Description
15HP 3600 3 60 200/400, J2
Specifications
Specifications
| Manufacturer Part Number |
01536OT3V215JM-S |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
15HP 3600 3 60 200/400, J2 |
| Horsepower |
15 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
213/5JM |
| AC Voltage |
200 VAC |
| Nominal Voltage |
208 VAC |
| Mounting |
Foot Mount |
| Current Rating |
19.8 A |
| Service Factor |
1.15 |
| Composition |
Steel |
| Net Weight |
149.767 lbs |
| Gross Weight |
149.767 lbs |
01536OT3V215JM-S
WEG Electric Motors