0154-10D
Greenlee Wrenches, Sockets & Ratchets, WRENCH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0154-10D

Greenlee Wrenches, Sockets & Ratchets, WRENCH Series

0154-10D

Greenlee Wrenches, Sockets & Ratchets, WRENCH Series
WRENCH,ADJUSTABLE 10in. DIPPED
MFG Item Number
0154-10D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wrenches, Sockets & Ratchets, WRENCH Series
Item #
0154-10D
WRENCH,ADJUSTABLE 10in. DIPPED

WRENCH Series Information

  • Corrosion Resistant Finish
  • Measuring Scale on Head for Easy Sizing
  • Wide Capacity Jaw Design Provides Extra Versatility

Specifications

Specifications
Manufacturer Part Number 0154-10D
Manufacturer Greenlee
Product Series WRENCH
Family Series Greenlee Wrenches, Sockets & Ratchets, WRENCH Series
Description WRENCH,ADJUSTABLE 10in. DIPPED
Wrench Style Adjustable
Length 10 "
Insulated No
Net Weight 1.24 lbs
Gross Weight 1.24 lbs