01550100Z
Littelfuse Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01550100Z

Littelfuse Fuseblocks & Holders

01550100Z

Littelfuse Fuseblocks & Holders
100 INLINE FUSE HOLDER
Item Number
01550100Z
MFG Item Number
155100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
01550100Z
100 INLINE FUSE HOLDER

Series Information

Specifications

Specifications
Manufacturer Part Number 155100
Manufacturer Littelfuse
Family Series Littelfuse Fuseblocks & Holders
Description 100 INLINE FUSE HOLDER. Twist-Lock In-Line Fuseholder for 3AG/3AB and SFE Fuses.
Voltage 32 V
Fuse Type Miniature
Connection Type Pluggable
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Net Weight 0.04 lbs
Gross Weight 0.04 lbs