01550120ZXU
Littelfuse Fuseblocks & Holders, 155100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01550120ZXU

Littelfuse Fuseblocks & Holders, 155100 Series

01550120ZXU

Littelfuse Fuseblocks & Holders, 155100 Series
TWST-LCK FUSEHLDR ASSEM NO FUSE
Item Number
01550120ZXU
MFG Item Number
155120U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuseblocks & Holders, 155100 Series
Item #
01550120ZXU
TWST-LCK FUSEHLDR ASSEM NO FUSE

155100 Series Information

Specifications

Specifications
Manufacturer Part Number 155120U
Manufacturer Littelfuse
Product Series 155100
Family Series Littelfuse Fuseblocks & Holders, 155100 Series
Description TWST-LCK FUSEHLDR ASSEM NO FUSE. Twist-Lock In-Line Fuseholder for 3AG/3AB and SFE Fuses.
Current Rating 120 A
Fuse Type Miniature
Fuse Size 1/4 " x 1-1/4 "
Connection Type Wire Leads
Mounting Free Hanging
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe Yes
Net Weight 0 lbs
Gross Weight 0 lbs