01550304ZXA
Littelfuse Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01550304ZXA

Littelfuse Fuseblocks & Holders

01550304ZXA

Littelfuse Fuseblocks & Holders
INLINE/PANEL MOUNT HOLDER ATO 4A
Item Number
01550304ZXA
MFG Item Number
155304A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
01550304ZXA
INLINE/PANEL MOUNT HOLDER ATO 4A

Series Information

Specifications

Specifications
Manufacturer Part Number 155304A
Manufacturer Littelfuse
Family Series Littelfuse Fuseblocks & Holders
Description INLINE/PANEL MOUNT HOLDER ATO 4A. ATO Style - In-Line Terminal - Panel Mount Fuseholder.
Composition Thermoplastic
Net Weight 0 lbs
Gross Weight 0 lbs