01550400Z
Littelfuse Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01550400Z

Littelfuse Fuseblocks & Holders

01550400Z

Littelfuse Fuseblocks & Holders
INLINE/PANEL M HOLDER ATO 30A 10 WIRE
Item Number
01550400Z
MFG Item Number
155400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
01550400Z
INLINE/PANEL M HOLDER ATO 30A 10 WIRE

Series Information

Specifications

Specifications
Manufacturer Part Number 155400
Manufacturer Littelfuse
Family Series Littelfuse Fuseblocks & Holders
Description INLINE/PANEL M HOLDER ATO 30A 10 WIRE. ATO Style - In-Line Terminal - Panel Mount Fuseholder.
Current Rating 30 A
Voltage 32 V
Fuse Type Automotive
Mounting In Line
Composition Thermoplastic
Net Weight 0 lbs
Gross Weight 0 lbs