0156XSSB44A-P
Toshiba Motors, EQP Global 840 C-Face Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0156XSSB44A-P

Toshiba Motors, EQP Global 840 C-Face Series

0156XSSB44A-P

Toshiba Motors, EQP Global 840 C-Face Series
MOTOR, EQP GLOBAL 840, 15HP, 11KW,
MFG Item Number
0156XSSB44A-P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, EQP Global 840 C-Face Series
Item #
0156XSSB44A-P
MOTOR, EQP GLOBAL 840, 15HP, 11KW,

EQP Global 840 C-Face Series Information

Specifications

Specifications
Manufacturer Part Number 0156XSSB44A-P
Manufacturer Toshiba
Product Series EQP Global 840 C-Face
Family Series Toshiba Motors, EQP Global 840 C-Face Series
Description MOTOR, EQP GLOBAL 840, 15HP, 11KW, 1200RPM, 3PH, 60HZ, 460V, TEFC, 284TC
Type General Purpose
Horsepower 15 hp
Speed 1,200 RPM
RPM 1,200 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 284TC
AC Voltage 460 VAC
Nominal Voltage 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Footless
Current Rating 19.8 A
Inverter Duty Yes
Composition Cast Iron
Overload Protection None
Net Weight 454 lbs
Gross Weight 454 lbs