01589EP3PCT254VF1-W2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01589EP3PCT254VF1-W2

WEG Electric Motors

01589EP3PCT254VF1-W2

WEG Electric Motors
15/3.75HP 1800/900 3 60 200V, J2
MFG Item Number
01589EP3PCT254VF1-W2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
01589EP3PCT254VF1-W2
15/3.75HP 1800/900 3 60 200V, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 01589EP3PCT254VF1-W2
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 15/3.75HP 1800/900 3 60 200V, J2
Type General Purpose
Horsepower 15 hp
Speed 900 RPM
RPM 900 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 254T
AC Voltage 200 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 43.8 A
Service Factor 1.15
Composition Cast Iron
Net Weight 309.938 lbs
Gross Weight 309.938 lbs