0158DPKB31A-PY
Toshiba Motors, Dry Kiln Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0158DPKB31A-PY

Toshiba Motors, Dry Kiln Series

0158DPKB31A-PY

Toshiba Motors, Dry Kiln Series
MOTOR, DRY KILN, 15HP, 900RPM, 3PH,
MFG Item Number
0158DPKB31A-PY
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Dry Kiln Series
Item #
0158DPKB31A-PY
MOTOR, DRY KILN, 15HP, 900RPM, 3PH,

Dry Kiln Series Information

Specifications

Specifications
Manufacturer Part Number 0158DPKB31A-PY
Manufacturer Toshiba
Product Series Dry Kiln
Family Series Toshiba Motors, Dry Kiln Series
Description MOTOR, DRY KILN, 15HP, 900RPM, 3PH, 60HZ, 460V, ODP, 286T
Type Definite Purpose
Horsepower 15 hp
Speed 900 RPM
RPM 900 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 286T
AC Voltage 460 VAC
Nominal Voltage 480 VAC
Enclosure Open Drip Proof
Mounting Footed
Current Rating 22.3 A
Inverter Duty Yes
Composition Cast Iron
Overload Protection None
Net Weight 446 lbs
Gross Weight 446 lbs