Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
016-102-0702 Bison Gear & Engineering Gearmotors, 100 Series PSC Series, Gearmotor, 1/80HP, 2.3RPM, 115V
MFG Item Number
016-102-0702
016-102-0702 Bison Gear & Engineering Gearmotors, 100 Series PSC Series, Gearmotor, 1/80HP, 2.3RPM, 115V
MFG Item Number
016-102-0702
This item cannot be canceled or returned
Description
Gearmotors, 100 Series PSC Series
Gearmotor, 1/80HP, 2.3RPM, 115V
100 Series PSC Series Information
Up to 170 in‑lbs Continuous Needle Output Bearings Face or Optional Footplate Mounting The 100 Series offers a wide speed range and many voltage options in an ultra‑compact package. The Gearmotors have 1st‑stage helical steel, balance powdered metal or steel, and precision machined die cast aluminum.
Specifications
Specifications
Manufacturer Part Number
016-102-0702
Manufacturer
Bison Gear & Engineering
Product Series
100 Series PSC
Family Series
Bison Gear & Engineering Gearmotors, 100 Series PSC Series
Description
Gearmotor, 1/80HP, 2.3RPM, 115V
Output Speed
2.3 RPM
Ratio
702:1
Nominal Ratio (:1)
702
Nominal Torque
100 in-lbs
Output Style
Parallel Shaft
Horsepower
1/80 hp
Phase
1
AC Voltage
115 VAC
Nominal Voltage
120 VAC
Current Rating
0.3 A, 0.32 A
Enclosure
Open
Net Weight
0 lbs
Gross Weight
6.5 lbs
016-102-0702
Bison Gear & Engineering Gearmotors, 100 Series PSC Series