Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Bison Gear & Engineering Gearmotors, 175 Series PSC Series
016-175-0013
Bison Gear & Engineering Gearmotors, 175 Series PSC Series
Gearmotor, 1/10HP, 124RPM, 115V
MFG Item Number
016-175-0013
This item cannot be canceled or returned
Description
Gearmotors, 175 Series PSC Series
Gearmotor, 1/10HP, 124RPM, 115V
175 Series PSC Series Information
Needle Output Steel Hardened Steel Shaft Permanent Split Capacitor and 3 Phase Motor The 175 Series offer a wide speed range and many voltage options in an ultra‑compact package. The gearmotors have 1st stage helical steel, balance heat treated steel or powdered metal, and precision machined die cast aluminum.
Specifications
Specifications
Manufacturer Part Number
016-175-0013
Manufacturer
Bison Gear & Engineering
Product Series
175 Series PSC
Family Series
Bison Gear & Engineering Gearmotors, 175 Series PSC Series
Description
Gearmotor, 1/10HP, 124RPM, 115V
Output Speed
124 RPM
Ratio
13:1
Nominal Ratio (:1)
13
Nominal Torque
47 in-lbs
Output Style
Parallel Shaft
Horsepower
1/10 hp
Phase
1
AC Voltage
115 VAC
Nominal Voltage
120 VAC
Current Rating
1.05 A
Enclosure
Open
Bearing Type
Needle
Comments
Optional footplate mounting
Net Weight
10 lbs
Gross Weight
10 lbs
016-175-0013
Bison Gear & Engineering Gearmotors, 175 Series PSC Series