Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Bison Gear & Engineering Gearmotors, 175 Series PSC Series
016-175-0186
Bison Gear & Engineering Gearmotors, 175 Series PSC Series
Gearmotor, 1/20HP, 8.8RPM,115/230V
MFG Item Number
016-175-0186
This item cannot be canceled or returned
Description
Gearmotors, 175 Series PSC Series
Gearmotor, 1/20HP, 8.8RPM,115/230V
175 Series PSC Series Information
Needle Output Steel Hardened Steel Shaft Permanent Split Capacitor and 3 Phase Motor The 175 Series offer a wide speed range and many voltage options in an ultra‑compact package. The gearmotors have 1st stage helical steel, balance heat treated steel or powdered metal, and precision machined die cast aluminum.
Specifications
Specifications
Manufacturer Part Number
016-175-0186
Manufacturer
Bison Gear & Engineering
Product Series
175 Series PSC
Family Series
Bison Gear & Engineering Gearmotors, 175 Series PSC Series
Description
Gearmotor, 1/20HP, 8.8RPM,115/230V
Output Speed
8.8 RPM
Ratio
186:1
Nominal Ratio (:1)
186
Nominal Torque
170 in-lbs
Output Style
Parallel Shaft
Horsepower
1/20 hp
Phase
1
AC Voltage
115 VAC, 230 VAC
Nominal Voltage
120 VAC, 240 VAC
Current Rating
0.26 A
Enclosure
Totally Enclosed Non-Ventilated
Bearing Type
Needle
Comments
Optional footplate mounting
Net Weight
8.25 lbs
Gross Weight
8.25 lbs
016-175-0186
Bison Gear & Engineering Gearmotors, 175 Series PSC Series