Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
016-246-4005 Bison Gear & Engineering Gearmotors, 246 Series PSC Series, Gearmotor, 1/4HP, 338RPM, 115/230V
MFG Item Number
016-246-4005
016-246-4005 Bison Gear & Engineering Gearmotors, 246 Series PSC Series, Gearmotor, 1/4HP, 338RPM, 115/230V
MFG Item Number
016-246-4005
This item cannot be canceled or returned
Description
Gearmotors, 246 Series PSC Series
Gearmotor, 1/4HP, 338RPM, 115/230V
246 Series PSC Series Information
Needle with Thrust Ball Bearing Permanent Split Capacitor Motor Hardened Steel Shafts 115/230 Volts For up to 385 in‑lbs, the 246 Series is unmatched in voltage and speed options. The gearmotors have hardened steel, AGMA Class 9. 1st‑stage helical metal, balance spur metal gearing, and precision machined die cast aluminum housing.
Specifications
Specifications
Manufacturer Part Number
016-246-4005
Manufacturer
Bison Gear & Engineering
Product Series
246 Series PSC
Family Series
Bison Gear & Engineering Gearmotors, 246 Series PSC Series
Description
Gearmotor, 1/4HP, 338RPM, 115/230V
Output Speed
338 RPM
Ratio
5:1
Nominal Ratio (:1)
5
Nominal Torque
41 in-lbs
Output Style
Parallel Shaft
Horsepower
1/4 hp
Phase
1
AC Voltage
115 VAC, 230 VAC
Nominal Voltage
120 VAC, 240 VAC
Current Rating
1.25 A, 2.35 A
Enclosure
Totally Enclosed Fan Cooled
Bearing Type
Ball
Net Weight
0 lbs
Gross Weight
17.5 lbs
016-246-4005
Bison Gear & Engineering Gearmotors, 246 Series PSC Series