Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
016-246-6358 Bison Gear & Engineering Gearmotors, 200 Series PSC Series, Gearmotor, 1/8HP, 29RPM, 115V
MFG Item Number
016-246-6358
016-246-6358 Bison Gear & Engineering Gearmotors, 200 Series PSC Series, Gearmotor, 1/8HP, 29RPM, 115V
MFG Item Number
016-246-6358
This item cannot be canceled or returned
Description
Gearmotors, 200 Series PSC Series
Gearmotor, 1/8HP, 29RPM, 115V
200 Series PSC Series Information
Needle with Thrust Ball Bearing Permanent Split Capacitor, Split Phase and 3 Phase Reversible Motor Hardened Steel Shafts For up to 385 in‑lbs, the 200 Series is unmatched in voltage and speed options. The gearmotors have hardened steel, AGMA Class 9. 1st‑stage helical metal, balance spur metal gearing, and precision machined die cast aluminum housing.
Specifications
Specifications
Manufacturer Part Number
016-246-6358
Manufacturer
Bison Gear & Engineering
Product Series
200 Series PSC
Family Series
Bison Gear & Engineering Gearmotors, 200 Series PSC Series
Description
Gearmotor, 1/8HP, 29RPM, 115V
Output Speed
29 RPM
Ratio
58:1
Nominal Ratio (:1)
58
Nominal Torque
249 in-lbs
Output Style
Parallel Shaft
Horsepower
1/8 hp
Phase
1
AC Voltage
115 VAC
Nominal Voltage
120 VAC
Current Rating
1.5 A
Enclosure
Totally Enclosed Fan Cooled
Net Weight
0 lbs
Gross Weight
12 lbs
016-246-6358
Bison Gear & Engineering Gearmotors, 200 Series PSC Series