Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Crompton Instruments Panel Meters & Gauges
016-41SA-SEAN-AN-S2
Crompton Instruments Panel Meters & Gauges
Panel Meter,480VAC In,55-65Hz,3.5in.
MFG Item Number
016-41SA-SEAN-AN-S2
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Series
Item #
016-41SA-SEAN-AN-S2
Panel Meter,480VAC In,55-65Hz,3.5in.
Specifications
Specifications
| Manufacturer Part Number |
016-41SA-SEAN-AN-S2 |
| Manufacturer |
Crompton Instruments |
| Family Series |
Crompton Instruments Panel Meters & Gauges |
| Description |
Panel Meter,480VAC In,55-65Hz,3.5in. |
| Net Weight |
0.42 lbs |
| Gross Weight |
0.595 lbs |
016-41SA-SEAN-AN-S2
Crompton Instruments Panel Meters & Gauges