Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
016-562-0121 Bison Gear & Engineering Gearmotors, 562 Series PSC Series, Gearmotor, 1/20HP, 14RPM, 115V
MFG Item Number
016-562-0121
016-562-0121 Bison Gear & Engineering Gearmotors, 562 Series PSC Series, Gearmotor, 1/20HP, 14RPM, 115V
MFG Item Number
016-562-0121
This item cannot be canceled or returned
Description
Gearmotors, 562 Series PSC Series
Gearmotor, 1/20HP, 14RPM, 115V
562 Series PSC Series Information
Grease Lubrication Ball and Needle Bearings Shaft Mount, Base Mount, or Face Mount PSC Motor The 562 Series offers versatility and flexibility in a small package while delivering high torques. The 562 has ratios available from 27.9 to 1397 in 3 or 4 stages of gearing. In addition, the 562 can be shaft mounted utilizing the hollow output shaft which can reduce overall cost by eliminating couplings.
Specifications
Specifications
Manufacturer Part Number
016-562-0121
Manufacturer
Bison Gear & Engineering
Product Series
562 Series PSC
Family Series
Bison Gear & Engineering Gearmotors, 562 Series PSC Series
Description
Gearmotor, 1/20HP, 14RPM, 115V
Output Speed
14 RPM
Ratio
121:1
Nominal Ratio (:1)
121
Nominal Torque
204 in-lbs
Output Style
Offset Shaft
Horsepower
1/20 hp
Phase
1
AC Voltage
115 VAC
Nominal Voltage
120 VAC
Current Rating
0.59 A
Enclosure
Totally Enclosed Non-Ventilated
Bearing Type
Ball
Net Weight
0 lbs
Gross Weight
12 lbs
016-562-0121
Bison Gear & Engineering Gearmotors, 562 Series PSC Series