Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
016-656-1412 Bison Gear & Engineering Gearmotors, 656 Series PSC Series, Gearmotor, 1/58HP, 1.2RPM, 115/230V
MFG Item Number
016-656-1412
016-656-1412 Bison Gear & Engineering Gearmotors, 656 Series PSC Series, Gearmotor, 1/58HP, 1.2RPM, 115/230V
MFG Item Number
016-656-1412
This item cannot be canceled or returned
Description
Gearmotors, 656 Series PSC Series
Gearmotor, 1/58HP, 1.2RPM, 115/230V
656 Series PSC Series Information
Permanent Split Capacitor Motor Hardened Steel Shafts Needle Bearings and Thrust Balls Face or Footplate Mounting The 650 Series offers strength and versatility with torques up to 750 in‑lbs., and speed down to 1.2RPM. The gearmotors have AGMA class 9 hardened steel gearing and precision machined die cast aluminum housing.
Specifications
Specifications
Manufacturer Part Number
016-656-1412
Manufacturer
Bison Gear & Engineering
Product Series
656 Series PSC
Family Series
Bison Gear & Engineering Gearmotors, 656 Series PSC Series
Description
Gearmotor, 1/58HP, 1.2RPM, 115/230V
Output Speed
1.2 RPM
Ratio
1,413:1
Nominal Ratio (:1)
1,413
Nominal Torque
710 in-lbs
Output Style
Parallel Shaft
Horsepower
1/58 hp
Phase
1
AC Voltage
115 VAC, 230 VAC
Nominal Voltage
120 VAC, 240 VAC
Current Rating
0.21 A, 0.36 A
Bearing Type
Ball
Net Weight
0 lbs
Gross Weight
15.75 lbs
016-656-1412
Bison Gear & Engineering Gearmotors, 656 Series PSC Series