Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
016-762-1645 Bison Gear & Engineering Gearmotors, 762 Series PSC Series, Gearmotor, 1/20HP, 1RPM, 115V
MFG Item Number
016-762-1645
016-762-1645 Bison Gear & Engineering Gearmotors, 762 Series PSC Series, Gearmotor, 1/20HP, 1RPM, 115V
MFG Item Number
016-762-1645
This item cannot be canceled or returned
Description
Gearmotors, 762 Series PSC Series
Gearmotor, 1/20HP, 1RPM, 115V
762 Series PSC Series Information
Ball and Needle Bearings Lifetime Oil Bath Lubrication Totally Enclosed Non‑Ventilated or Fan Cooled Enclosure The 762 Series hollow shaft offset AC gearmotors are available in single and three‑phase from 1/20 to 1/2 HP with speeds to 1 rpm and 2500 in‑lbs torque output. These gearmotors have AGMA class 9 heat treated steel 1st‑stage helical spur gearing and precision machined die cast aluminum.
Specifications
Specifications
Manufacturer Part Number
016-762-1645
Manufacturer
Bison Gear & Engineering
Product Series
762 Series PSC
Family Series
Bison Gear & Engineering Gearmotors, 762 Series PSC Series
Description
Gearmotor, 1/20HP, 1RPM, 115V
Output Speed
1 RPM
Ratio
1,645:1
Nominal Ratio (:1)
1,645
Nominal Torque
2,500 in-lbs
Output Style
Offset Shaft
Horsepower
1/20 hp
Phase
1
AC Voltage
115 VAC
Nominal Voltage
120 VAC
Current Rating
0.6 A
Enclosure
Totally Enclosed Non-Ventilated
Bearing Type
Ball
Net Weight
0 lbs
Gross Weight
28 lbs
016-762-1645
Bison Gear & Engineering Gearmotors, 762 Series PSC Series