Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01609

Woehner, LLC Grounding

01609

Woehner, LLC Grounding
Busbar, Tinned Cu, 1200A, TT
Item Number
01609
MFG Item Number
01609-WONR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
01609
Busbar, Tinned Cu, 1200A, TT

Series Information

Specifications

Specifications
Manufacturer Part Number 01609-WONR
Manufacturer Woehner, LLC
Family Series Woehner, LLC Grounding
Description Busbar, Tinned Cu, 1200A, TT Section, 2.4m L
Nominal Length 94 "
Thickness 2 "
Material Copper
Nominal Width 1 "
Approvals UL
Comments 1,200 A
Net Weight 3.6 lbs
Gross Weight 3.6 lbs