Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01625

Woehner, LLC Grounding

01625

Woehner, LLC Grounding
Busbar, Flat, Tinned Cu, 756A, 30mm
Item Number
01625
MFG Item Number
01625-WONR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
01625
Busbar, Flat, Tinned Cu, 756A, 30mm

Series Information

Specifications

Specifications
Manufacturer Part Number 01625-WONR
Manufacturer Woehner, LLC
Family Series Woehner, LLC Grounding
Description Busbar, Flat, Tinned Cu, 756A, 30mm x 10, 2.4m L
Nominal Length 94 "
Thickness 1 "
Material Copper
Nominal Width 1 "
Comments 756 A
Net Weight 14 lbs
Gross Weight 14 lbs