Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0162512

Woehner, LLC Grounding

0162512

Woehner, LLC Grounding
Busbar, Flat, Tinned Cu, 756A, 30mm
Item Number
0162512
MFG Item Number
0162512-WONR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
0162512
Busbar, Flat, Tinned Cu, 756A, 30mm

Series Information

Specifications

Specifications
Manufacturer Part Number 0162512-WONR
Manufacturer Woehner, LLC
Family Series Woehner, LLC Grounding
Description Busbar, Flat, Tinned Cu, 756A, 30mm x 10, 1.2m L
Nominal Length 47 "
Thickness 1 "
Material Copper
Nominal Width 1 "
Comments 756 A
Net Weight 0 lbs
Gross Weight 0 lbs