016305004

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

016305004 Entrelec Terminal Blocks, DIN Rail, 32mm x 2 Meter, Galvanized

MFG Item Number
1SNA163050R0400

016305004 Entrelec Terminal Blocks, DIN Rail, 32mm x 2 Meter, Galvanized

MFG Item Number
1SNA163050R0400
Item Number
016305004
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
016305004
DIN Rail, 32mm x 2 Meter, Galvanized

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA163050R0400
Manufacturer Entrelec
Family Series Entrelec Terminal Blocks
Description DIN Rail, 32mm x 2 Meter, Galvanized Steel, Asymmetrical in.Gin. Rail, DIN 1, Solid, PR1.Z2
Length 2 m
Perforated No
Channel Width 16.5 mm
Composition Steel
Width 32 mm
Height 15 mm
Net Weight 3.14 lbs
Gross Weight 3.15 lbs