016331122

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
016331122 Entrelec Miscellaneous, Comb Type Jumper Bar, 10-P, 35A Max,
MFG Item Number
1SNA163311R2200

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

016331122 Entrelec Miscellaneous, Comb Type Jumper Bar, 10-P, 35A Max,

MFG Item Number
1SNA163311R2200
Item Number
016331122
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Series
Item #
016331122
Comb Type Jumper Bar, 10-P, 35A Max,

Series Information

Specifications

Specifications
Manufacturer Entrelec
Family Series Entrelec Miscellaneous
Manufacturer Part Number 1SNA163311R2200
Description Comb Type Jumper Bar, 10-P, 35A Max, PC61
Net Weight 0.01 lbs
Gross Weight 0.3 lbs
Alternatives
017967214
017967214
Entrelec Miscellaneous