Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
016545323 Entrelec Terminal Blocks, M16/12 Series, M16/12PI
MFG Item Number
016545323
016545323 Entrelec Terminal Blocks, M16/12 Series, M16/12PI
MFG Item Number
016545323
This item cannot be canceled or returned
Description
Terminal Blocks, M16/12 Series
M16/12 Series Information
- Compression Clamp
- 12 mm Spacing
- Available in Many Colors
Specifications
Specifications
| Manufacturer Part Number |
016545323 |
| Manufacturer |
Entrelec |
| Product Series |
M16/12 |
| Family Series |
Entrelec Terminal Blocks, M16/12 Series |
| Description |
M16/12PI |
| Type |
Grounding Block |
| Number of Circuits |
1 |
| Spacing |
12 mm |
| Wire Size Range |
4 AWG |
| Color |
Green, Yellow |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Fuse Size |
N/A |
| Sensor Block Indicator |
None |
| Approvals |
CE, CSA, UL |
| Test Socket(s) |
No |
| Protection Rating |
IP20 |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
016545323
Entrelec Terminal Blocks, M16/12 Series