1667/1669 Series Information
| Manufacturer Part Number | 0166716-006 |
|---|---|
| Manufacturer | Veeder Root |
| Product Series | 1667/1669 |
| Family Series | Veeder Root Counters, 1667/1669 Series |
| Description | Visicounter, Rachet Drive, Knob Reset, #1 Rotation, 999999 Max, Flange Mount, 166716-006 |
| Color | White Text on Black Background |
| Number of Digits | 6 |
| Gearing | 1:01 |
| Torque | 4 lb-in |
| Drive | Ratchet |
| Reset | Knob |
| Mounting | Surface Mount |
| Digit Height (in) | 0.34 " |
| Net Weight | 1.25 lbs |
| Gross Weight | 1.25 lbs |