1667/1669 Series Information
| Manufacturer Part Number | 0166916-006 |
|---|---|
| Manufacturer | Veeder Root |
| Product Series | 1667/1669 |
| Family Series | Veeder Root Counters, 1667/1669 Series |
| Description | VISICOUNTER, GEARED DRIVE, 3:1, #1 ROT. |
| Color | White Text on Black Background |
| Number of Digits | 6 |
| Gearing | 3:01 |
| Torque | 1 oz-in |
| Drive | Geared |
| Reset | Knob |
| Mounting | Surface Mount |
| Digit Height (in) | 0.34 " |
| Net Weight | 1.25 lbs |
| Gross Weight | 1.25 lbs |