Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

016707901

Entrelec Fuses

016707901

Entrelec Fuses
STD FUSE FU103 13/32 X 1 1/2
Item Number
016707901
MFG Item Number
1SNA167079R0100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
016707901
STD FUSE FU103 13/32 X 1 1/2

Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA167079R0100
Manufacturer Entrelec
Family Series Entrelec Fuses
Description STD FUSE FU103 13/32 X 1 1/2 8A 500VAC gG 10x38mm
Fuse Type IEC Ferrule Type
Net Weight 0.02 lbs
Gross Weight 4 lbs