Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
016Q107-0081 Bison Gear & Engineering Gearmotors, VWDIR84 PSC Series, Gearmotor, 1/12HP, 20RPM, 115/230V
MFG Item Number
016Q107-0081
016Q107-0081 Bison Gear & Engineering Gearmotors, VWDIR84 PSC Series, Gearmotor, 1/12HP, 20RPM, 115/230V
MFG Item Number
016Q107-0081
This item cannot be canceled or returned
Description
Gearmotors, VWDIR84 PSC Series
Gearmotor, 1/12HP, 20RPM, 115/230V
VWDIR84 PSC Series Information
Specifications
Specifications
| Manufacturer Part Number |
016Q107-0081 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
VWDIR84 PSC |
| Family Series |
Bison Gear & Engineering Gearmotors, VWDIR84 PSC Series |
| Description |
Gearmotor, 1/12HP, 20RPM, 115/230V |
| Output Speed |
20 RPM |
| Ratio |
81:1 |
| Nominal Ratio (:1) |
81 |
| Nominal Torque |
250 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
1/12 hp |
| Phase |
1 |
| AC Voltage |
115 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Current Rating |
0.63 A, 1.2 A |
| Enclosure |
Totally Enclosed Fan Cooled |
| Bearing Type |
Ball |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
17 lbs |
016Q107-0081
Bison Gear & Engineering Gearmotors, VWDIR84 PSC Series