Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
016Q507-0098 Bison Gear & Engineering Gearmotors, VWDIR14 PSC Series, Gearmotor, 1/20HP, 36RPM, 115/230V
MFG Item Number
016Q507-0098
016Q507-0098 Bison Gear & Engineering Gearmotors, VWDIR14 PSC Series, Gearmotor, 1/20HP, 36RPM, 115/230V
MFG Item Number
016Q507-0098
This item cannot be canceled or returned
Description
Gearmotors, VWDIR14 PSC Series
Gearmotor, 1/20HP, 36RPM, 115/230V
VWDIR14 PSC Series Information
- Permanent Split Capacitor Motor
- Grease Lubrication
- Hardened Steel Shafts
The VWDIR14 offers up to 50 in‑lbs of torque. The Gearmotors have precision machined die cast aluminum housing and porous bronze sleeve bearings.
Specifications
Specifications
| Manufacturer Part Number |
016Q507-0098 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
VWDIR14 PSC |
| Family Series |
Bison Gear & Engineering Gearmotors, VWDIR14 PSC Series |
| Description |
Gearmotor, 1/20HP, 36RPM, 115/230V |
| Output Speed |
36 RPM |
| Ratio |
47:1 |
| Nominal Ratio (:1) |
47 |
| Nominal Torque |
50 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
1/20 hp |
| Phase |
1 |
| AC Voltage |
115 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Current Rating |
0.38 A, 0.62 A |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Bearing Type |
Ball |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
8 lbs |
016Q507-0098
Bison Gear & Engineering Gearmotors, VWDIR14 PSC Series