Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
017-160-0037 Bison Gear & Engineering Gearmotors, SANIMotor 34 Frame Series, Gearmotor, 1/20HP, 46RPM, 230V
MFG Item Number
017-160-0037
017-160-0037 Bison Gear & Engineering Gearmotors, SANIMotor 34 Frame Series, Gearmotor, 1/20HP, 46RPM, 230V
MFG Item Number
017-160-0037
This item cannot be canceled or returned
Description
Gearmotors, SANIMotor 34 Frame Series
Gearmotor, 1/20HP, 46RPM, 230V
SANIMotor 34 Frame Series Information
- IP69K Rated
- 3 Phase Inverter Duty
- Stainless Steel
The SANIMotor Series are for use in harsh environments and high pressure, high temperature washdown environments.
Specifications
Specifications
| Manufacturer Part Number |
017-160-0037 |
| Manufacturer |
Bison Gear & Engineering |
| Product Series |
SANIMotor 34 Frame |
| Family Series |
Bison Gear & Engineering Gearmotors, SANIMotor 34 Frame Series |
| Description |
Gearmotor, 1/20HP, 46RPM, 230V |
| Output Speed |
46 RPM |
| Ratio |
37:1 |
| Nominal Ratio (:1) |
37 |
| Nominal Torque |
50 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
1/20 hp |
| Phase |
3 |
| AC Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Current Rating |
0.24 A |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Approvals |
cURus |
| Comments |
3 PH Inverter Duty |
| Net Weight |
0 lbs |
| Gross Weight |
10.5 lbs |
017-160-0037
Bison Gear & Engineering Gearmotors, SANIMotor 34 Frame Series